Close
Filters
Search

Drilling screw, flat head with AW drive and minipoint pias®

Article No. 020614819
pias stainless steel A2 plain flat head AW SCR-DBIT-PANHD-AW25-A2-4,8X19 ZEBRA PIAS
€20.06 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
A2 stainless steel, with AW drive

Faster than any spiral drill – reduces installation costs by at least 50%

Significantly reduced time and effort required

Drilling, tapping and screwing all in one operation

Precise bore diameter in each screw connection – minimises thread tolerance

Always an optimal connection

Prevents installation errors

Included: 1 bit

Optimum torque transmission due to innovative AW drive system

  • Enhanced torque transmission
  • Longer service life
  • Optimum centring
  • Better mounting output thanks to fatigue-free screwing-in; the required contact pressure for transmission of the torques is considerably lower
  • Largest possible contact surface of bit in screw drive
  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
Notice

Contact pressure: 100 N, screw in with depth stop if necessary.

A2 stainless steel, with AW drive

Faster than any spiral drill – reduces installation costs by at least 50%

Significantly reduced time and effort required

Drilling, tapping and screwing all in one operation

Precise bore diameter in each screw connection – minimises thread tolerance

Always an optimal connection

Prevents installation errors

Included: 1 bit

Optimum torque transmission due to innovative AW drive system

  • Enhanced torque transmission
  • Longer service life
  • Optimum centring
  • Better mounting output thanks to fatigue-free screwing-in; the required contact pressure for transmission of the torques is considerably lower
  • Largest possible contact surface of bit in screw drive
  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion
Notice

Contact pressure: 100 N, screw in with depth stop if necessary.

Application area

Only suitable for use in aluminium and plastics!

Products specifications
Material Stainless steel A2
Surface Bare
Nominal diameter (d1) 4.8 mm
Length (l1) 19 mm
Head diameter (dk) 9.5 mm
Head height (k1) 3.85 mm
Drill tip length (lp) 4.5 mm
Other standard Company standard
Internal drive AW25
Head type Flat head
Thread type Self-tapping screw thread
For min. substructure thickness 1.7 mm
Max. material thickness to be drilled through (metal) 4 mm
Max. attachment thickness 10 mm
Min./max. recommended installation speed (idling) 1200-1800 U/min(rpm)
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Stainless steel A2
Surface Bare
Nominal diameter (d1) 4.8 mm
Length (l1) 19 mm
Head diameter (dk) 9.5 mm
Head height (k1) 3.85 mm
Drill tip length (lp) 4.5 mm
Other standard Company standard
Internal drive AW25
Head type Flat head
Thread type Self-tapping screw thread
For min. substructure thickness 1.7 mm
Max. material thickness to be drilled through (metal) 4 mm
Max. attachment thickness 10 mm
Min./max. recommended installation speed (idling) 1200-1800 U/min(rpm)
RoHS-compliant Yes
Related Product
Close