Close
Filters
Search

Drilling screw, flat head with AW drive pias®

Article No. 02064860
pias steel galvanised flat head AW SCR-DBIT-PANHD-AW25-(A3K)-4,8X60 ZEBRA PIAS
€16.40 inc. VAT price per 100 PCS
LOW STOCK
*
+ -
Galvanised steel, blue passivated (A3K), with AW drive

Drilling, threading, screwing-in — all in one step

Therefore considerably reduced time and effort

Precise bore diameter in each screw connection

  • Minimises thread tolerance
  • Always an optimal connection

Prevents installation errors

AW drive system:

  • Enhanced torque transmission
  • Longer service life
  • Optimum centring
  • Better mounting output thanks to fatigue-free screwing-in; the required contact pressure for transmission of the torques is considerably lower
  • Largest possible contact surface of bit in screw drive
  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion

Included: 1 bit

Notice

Contact pressure during use approx. 100 N, screw in with depth stop if necessary.

Proof of Performance

4.2 mm and 4.8 mm diameter:

General construction permit Z-14.1-4

European Technical Approval ETA-10/0184

Galvanized drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.

Galvanised steel, blue passivated (A3K), with AW drive

Drilling, threading, screwing-in — all in one step

Therefore considerably reduced time and effort

Precise bore diameter in each screw connection

  • Minimises thread tolerance
  • Always an optimal connection

Prevents installation errors

AW drive system:

  • Enhanced torque transmission
  • Longer service life
  • Optimum centring
  • Better mounting output thanks to fatigue-free screwing-in; the required contact pressure for transmission of the torques is considerably lower
  • Largest possible contact surface of bit in screw drive
  • Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion

Included: 1 bit

Notice

Contact pressure during use approx. 100 N, screw in with depth stop if necessary.

Proof of Performance

4.2 mm and 4.8 mm diameter:

General construction permit Z-14.1-4

European Technical Approval ETA-10/0184

Galvanized drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.

Products specifications
Material Steel
Surface Galvanised
Nominal diameter (d1) 4.8 mm
Length (l1) 60 mm
Head diameter (dk) 9.5 mm
Head height (k1) 3.85 mm
Drill tip length (lp) 4.5 mm
Other standard Company standard
Internal drive AW25
Head type Flat head
Thread type Self-tapping screw thread
For min. substructure thickness 1.5 mm
Max. material thickness to be drilled through (metal) 4 mm
Max. attachment thickness 51 mm
Min./max. recommended installation speed (idling) 1200-1800 U/min(rpm)
RoHS-compliant Yes
Products specifications
Material Steel
Surface Galvanised
Nominal diameter (d1) 4.8 mm
Length (l1) 60 mm
Head diameter (dk) 9.5 mm
Head height (k1) 3.85 mm
Drill tip length (lp) 4.5 mm
Other standard Company standard
Internal drive AW25
Head type Flat head
Thread type Self-tapping screw thread
For min. substructure thickness 1.5 mm
Max. material thickness to be drilled through (metal) 4 mm
Max. attachment thickness 51 mm
Min./max. recommended installation speed (idling) 1200-1800 U/min(rpm)
RoHS-compliant Yes
Related Product
Close