Close
Filters
Search

Drilling screw, flat head with H recessed head pias®

Article No. 021113916
pias A2 stainless steel, flat head, H SCR-DBIT-PANHD-A2-H2-3,9X16 ZEBRA PIAS
€7.67 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
Pias A2 stainless steel, flat head with H recessed head
Pias A2 stainless steel, flat head with H recessed head
Products specifications
Material Stainless steel A2
Surface Bare
Nominal diameter (d1) 3.9 mm
Length (l1) 16 mm
Head diameter (dk) 7.14 mm
Head height (k1) 2.55 mm
Drill tip length (lp) 2.6 mm
Internal drive H2
Head type Flat head
Thread type Self-tapping screw thread
RoHS-compliant Yes
Products specifications
Material Stainless steel A2
Surface Bare
Nominal diameter (d1) 3.9 mm
Length (l1) 16 mm
Head diameter (dk) 7.14 mm
Head height (k1) 2.55 mm
Drill tip length (lp) 2.6 mm
Internal drive H2
Head type Flat head
Thread type Self-tapping screw thread
RoHS-compliant Yes
Close