Close
Filters
Search

Drilling screw, hexagon head with collar pias®

Article No. 02144860
pias W-214 steel galvanised hexagon head SCR-DBIT-WS8-(A3K)-4,8X60 ZEBRA PIAS
€17.70 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Galvanized steel, blue passivated (A3K)

Drilling, threading, screwing-in — all in one step

Therefore considerably reduced time and effort

Exact drilling diameter for each screw connection

  • Resulting in minimisation of thread tolerance
  • Always an optimum connection

Prevents installation errors

Notice

Contact pressure during use approx. 100 N/screw in with depth stop if necessary

Proof of Performance

Galvanised steel design from dia. 4.2:

General construction permit Z-14.1-4

European Technical Approval ETA 10/0184

Galvanized drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.

Galvanized steel, blue passivated (A3K)

Drilling, threading, screwing-in — all in one step

Therefore considerably reduced time and effort

Exact drilling diameter for each screw connection

  • Resulting in minimisation of thread tolerance
  • Always an optimum connection

Prevents installation errors

Notice

Contact pressure during use approx. 100 N/screw in with depth stop if necessary

Proof of Performance

Galvanised steel design from dia. 4.2:

General construction permit Z-14.1-4

European Technical Approval ETA 10/0184

Galvanized drilling screws may only be used where dampness is not to be expected. For fasteners with a construction permit, the permit, and in particular Part 2 "Special regulations", must always be observed.

Application area
  • For elongated joint screwing of steel profile plates

  • Direct screwing of steel profiles to steel sub-structures
Products specifications
Material Steel
Surface Galvanised
RoHS-compliant Yes
Nominal diameter (d1) 4.8 mm
Length (l1) 60 mm
Head height (k1) 4.45 mm
Flange diameter (dk) 9.75 mm
External drive (s1) WS8
Drill tip length (lp) 4 mm
Max. material thickness to be drilled through (metal) 4 mm
Drive type Hexagon
Other standard Company standard
Head type Hexagon head
Thread type Self-tapping screw thread
For min. substructure thickness 1.5 mm
Min./max. recommended installation speed (idling) 1200-1800 U/min(rpm)
Products specifications
Material Steel
Surface Galvanised
RoHS-compliant Yes
Nominal diameter (d1) 4.8 mm
Length (l1) 60 mm
Head height (k1) 4.45 mm
Flange diameter (dk) 9.75 mm
External drive (s1) WS8
Drill tip length (lp) 4 mm
Max. material thickness to be drilled through (metal) 4 mm
Drive type Hexagon
Other standard Company standard
Head type Hexagon head
Thread type Self-tapping screw thread
For min. substructure thickness 1.5 mm
Min./max. recommended installation speed (idling) 1200-1800 U/min(rpm)
Close