Close
Filters
Search

Drilling screw with countersunk head with H recessed head pias®

Article No. 02124838
pias galvanised steel, countersunk head, H SCR-DBIT-CS-H2-(A3K)-4,8X38 ZEBRA PIAS
€12.33 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
DIN 7504, galvanised blue passivated A3K, recessed head, H
DIN 7504, galvanised blue passivated A3K, recessed head, H
Products specifications
Material Steel
Surface Galvanised
Nominal diameter (d1) 4.8 mm
Length (l1) 38 mm
Head diameter (dk) 9.5 mm
Head height (k1) 3.3 mm
Drill tip length (lp) 4.5 mm
Other standard WN 212
Head type Countersunk head
Internal drive H2
Thread type Self-tapping screw thread
For min. substructure thickness 1.7 mm
Max. material thickness to be drilled through (metal) 4 mm
RoHS-compliant Yes

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Steel
Surface Galvanised
Nominal diameter (d1) 4.8 mm
Length (l1) 38 mm
Head diameter (dk) 9.5 mm
Head height (k1) 3.3 mm
Drill tip length (lp) 4.5 mm
Other standard WN 212
Head type Countersunk head
Internal drive H2
Thread type Self-tapping screw thread
For min. substructure thickness 1.7 mm
Max. material thickness to be drilled through (metal) 4 mm
RoHS-compliant Yes
Close