Close
Filters
Search

Drive-in nut

Article No. 0376612
Drive-in nut galvanised with impact tip NUT-DRIVIN-(A2K)-H12X19-M6
€7.79 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Steel, galvanised blue passivated (A2K)
Notice

No protruding connectors (e.g. furniture production)

Steel, galvanised blue passivated (A2K)
Notice

No protruding connectors (e.g. furniture production)

Application area

For processing in wood and wooden materials.

Instructions

Drill a hole and drive the nut into the screw hole until it is seated firmly and flush with the wood.

Products specifications
Thread type x nominal diameter (D) M6
Height (h1) 12 mm
Height of drive-in tip (a1) 7 mm
Width (b1) 19 mm
Drill hole diameter 7.5 mm
Material Steel
Surface Galvanised

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M6
Height (h1) 12 mm
Height of drive-in tip (a1) 7 mm
Width (b1) 19 mm
Drill hole diameter 7.5 mm
Material Steel
Surface Galvanised
Close