Close
Search

Drive-in nut

Article No. 037635
Drive-in nut galvanised with impact tip NUT-DRIVIN-(A2K)-H5X12-M3
€7.14 inc. VAT price per 100 PCS
AVAILABLE
+ -
*
Steel, galvanised blue passivated (A2K)
Notice

No protruding connectors (e.g. furniture production)

Steel, galvanised blue passivated (A2K)
Notice

No protruding connectors (e.g. furniture production)

Products specifications
Thread type x nominal diameter (D) M3
Height (h1) 5 mm
Height of drive-in tip (a1) 4 mm
Width (b1) 13 mm
Drill hole diameter 4.5 mm
Material Steel
Surface Galvanised
Close