Close
Filters
Search

Dry wall screw with double-start thread

Article No. 018903945
Steel, phosphated, double thread H SCR-DRYWL-DBTHR-H2-(PHR)-3,9X45/31
€4.72 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
For screwing on metal substructures up to max. 1 mm
  • Double-start thread with special needle tip
  • Hardened, phosphated steel
  • Bugle head with PH 2 cross recess drive
For screwing on metal substructures up to max. 1 mm
  • Double-start thread with special needle tip
  • Hardened, phosphated steel
  • Bugle head with PH 2 cross recess drive
Products specifications
Nominal diameter (d) 3.9 mm
Length (l) 45 mm
Thread length 31 mm
Head diameter (dh) 8.5 mm
Internal drive H2
Material Steel
Surface Phosphated
Head type Bugle head
Thread format Double thread
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Nominal diameter (d) 3.9 mm
Length (l) 45 mm
Thread length 31 mm
Head diameter (dh) 8.5 mm
Internal drive H2
Material Steel
Surface Phosphated
Head type Bugle head
Thread format Double thread
RoHS-compliant Yes
Close