Close
Filters
Search

Dry wall screw with drill tip

Article No. 01893535
Phosphated steel H SCR-DRYWL-DTIP-H2-(PHR)-3,5X35/25
€2.18 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
With drill tip
  • Self-tapping screw thread with ZEBRA pias drill tip
  • For screwing gypsum plasterboard to metal profiles with a thickness of 0.75–2.25 mm
  • Hardened, phosphated steel
  • Bugle head with Phillips drive PH 2
With drill tip
  • Self-tapping screw thread with ZEBRA pias drill tip
  • For screwing gypsum plasterboard to metal profiles with a thickness of 0.75–2.25 mm
  • Hardened, phosphated steel
  • Bugle head with Phillips drive PH 2
Products specifications
Material Steel
Surface Phosphated
RoHS-compliant Yes
Nominal diameter (d) 3.5 mm
Length (l) 35 mm
Head diameter (dh) 8.5 mm
Internal drive H2
Head type Bugle head

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Steel
Surface Phosphated
RoHS-compliant Yes
Nominal diameter (d) 3.5 mm
Length (l) 35 mm
Head diameter (dh) 8.5 mm
Internal drive H2
Head type Bugle head
Close