Close
Filters
Search

DUO wire end ferrule with plastic sleeve

Article No. 0557402
DUO wire end ferrule WENDFER-DUO-CU-(J2N)-WHITE-0,5X8,0
€3.89 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Ideal for switchgears and blocks with a very tight terminal pitch
  • Inlet funnel, heat-resistant up to 105°C
  • Sleeve: E-Cu, zinc-plated
  • Halogen-free
  • DUO wire end ferrules enable easy potential loops
Ideal for switchgears and blocks with a very tight terminal pitch
  • Inlet funnel, heat-resistant up to 105°C
  • Sleeve: E-Cu, zinc-plated
  • Halogen-free
  • DUO wire end ferrules enable easy potential loops
Products specifications
Number of wires 2 PCS
Wire cross section 0.5 mm²
Colour White
Length (L1) 15 mm
Sleeve length (l2) 8 mm
Sleeve inside diameter (d1) 1.50 mm
Sleeve-wall thickness (s1) 0.15 mm
Insertion-funnel height 2.5 mm
Insertion-funnel width 4.7 mm
Wall thickness of insertion funnel (s2) 0.25 mm
Max. temperature resistance 105 °C
Material Copper
Surface Tin-plated
Halogen-free Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Number of wires 2 PCS
Wire cross section 0.5 mm²
Colour White
Length (L1) 15 mm
Sleeve length (l2) 8 mm
Sleeve inside diameter (d1) 1.50 mm
Sleeve-wall thickness (s1) 0.15 mm
Insertion-funnel height 2.5 mm
Insertion-funnel width 4.7 mm
Wall thickness of insertion funnel (s2) 0.25 mm
Max. temperature resistance 105 °C
Material Copper
Surface Tin-plated
Halogen-free Yes
Close