Close
Filters
Search

DWD XP drawer set Soft-closing White

Article No. F090075402
Drawer set DWD XP Soft-close DRWR-SET-DWD-XP-SFTCL-MET-L500 GRASS DWD-XP-SET-H95-40-500NL-WHITE-PU-FLAT-PACK
€40.00 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With H95 decorative side panels and integrated damping system

Screw-on front attachment

Scope of delivery:

  • 1 x full extension, right/left
  • 1 x frame, right/left
  • 2 x front attachments
  • 1 x rear wall bracket, right/left

• Flat-pack set packaging.

• All GRASS components for one drawer in one package.

• All parts clearly arranged and immediately at hand.

• The small volume of the package saves storage space.

With H95 decorative side panels and integrated damping system

Screw-on front attachment

Scope of delivery:

  • 1 x full extension, right/left
  • 1 x frame, right/left
  • 2 x front attachments
  • 1 x rear wall bracket, right/left

• Flat-pack set packaging.

• All GRASS components for one drawer in one package.

• All parts clearly arranged and immediately at hand.

• The small volume of the package saves storage space.

Products specifications
Nominal length 500 mm
Colour White
Products specifications
Nominal length 500 mm
Colour White
Close