Close
Filters
Search

DWD XP Pot drawer H95 with round railing - flat pack - White

Article No. F090075411
DWD-XP-ROUND-RAILING-SET-H95-40-500NL-WHITE-PU-FLAT-PACK
€50.74 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
With H95 decorative side panels, bar and integrated damping system

Screw-on front attachment and bar

Scope of delivery:

  • 1 x full extension, right/left
  • 1 x frame, right/left
  • 2 x front attachments
  • 1 x rear wall bracket, right/left
  • 1 x longitudinal bar, right/left
  • 2 x cover caps

• Flat-pack set packaging

• All GRASS components for one pot drawer with round railing in one package

• All parts clearly arranged and immediately at hand

• The small volume of the package saves storage space

Specified dimensions not binding. Subject to technical changes!

With H95 decorative side panels, bar and integrated damping system

Screw-on front attachment and bar

Scope of delivery:

  • 1 x full extension, right/left
  • 1 x frame, right/left
  • 2 x front attachments
  • 1 x rear wall bracket, right/left
  • 1 x longitudinal bar, right/left
  • 2 x cover caps

• Flat-pack set packaging

• All GRASS components for one pot drawer with round railing in one package

• All parts clearly arranged and immediately at hand

• The small volume of the package saves storage space

Specified dimensions not binding. Subject to technical changes!

Products specifications
Nominal length 500 mm
Colour White
Products specifications
Nominal length 500 mm
Colour White
Close