Close
Search

Plastic frame anchor W-FRA H 10 galvanised steel

Article No. 912910602
FRAME FIXING W-FRA H 10 with hexagon screw + pressed-on washer 10mm x 100mm Zinc Plated DWL-(W-FRAH10)-HX-HD PL-ZP-TX40-SW13-30-10X100
€0.83 inc. VAT price per 1 PCS
AVAILABLE
+ -
*

Benefits:

• Can be loaded immediately – no waiting
time

• Very strong twist lock

• Universal frame-fixing anchor (concrete,
masonry of perforated and solid brick,
aerated concrete)

• The anchor sleeve and special screw are

• Pre-assembled. Reduces installation efforts.

Benefits:

• Can be loaded immediately – no waiting
time

• Very strong twist lock

• Universal frame-fixing anchor (concrete,
masonry of perforated and solid brick,
aerated concrete)

• The anchor sleeve and special screw are

• Pre-assembled. Reduces installation efforts.

Products specifications
Anchor diameter 10 mm
Anchor length (l) 100 mm
Max. attachment height (t fix) 30 mm
Nominal drill-bit diameter (d 0) 10 mm
Through-hole in the component to be connected (d f) 11 mm
Fire resistance rating R90
Close