Close
Filters
Search

ECO cross mounting plate

Article No. F058139738
ECO-cross mounting plate Tiomos for ASSY-screw AY-CRSMNTPLT-TIOM-ECO-H03-EURO-13 GRASS
€0.89 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
With robust 3-point attachment for Tiomos hinges

3D adjustment

Simple adjustment of gap profile

3-point attachment

Secure connection to furniture side

Attachment with ASSY screws ∅ 3.5 or with pre-installed Euro screws

Notice

All settings can be made independently of each other using a screwdriver with circular blade.

Specified dimensions not binding. Subject to technical changes!

With robust 3-point attachment for Tiomos hinges

3D adjustment

Simple adjustment of gap profile

3-point attachment

Secure connection to furniture side

Attachment with ASSY screws ∅ 3.5 or with pre-installed Euro screws

Notice

All settings can be made independently of each other using a screwdriver with circular blade.

Specified dimensions not binding. Subject to technical changes!

Products specifications
Mounting plate height 3 mm
Type of assembly Pre-mounted euroscrews, length 13.5 mm
Number of mounting points 3-point
Material Steel
Surface Nickel-plated
Height adjustment +/- 2 mm slot

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Certificates/Documents(2)

3D-drawing 1

3D-drawing 2

Products specifications
Mounting plate height 3 mm
Type of assembly Pre-mounted euroscrews, length 13.5 mm
Number of mounting points 3-point
Material Steel
Surface Nickel-plated
Height adjustment +/- 2 mm slot
Close