Close
Filters
Search

Electric soldering iron

Article No. 071594003
€44.67 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Application area
  • 15 watt: Microelectronics, printed circuit boards

  • 30 watt: Electronics, model building, radio/communications engineering
Products specifications
Nominal Voltage 230 V/AC
Frequency 50 Hz
Power rating 15 W
Soldering-tip temperature 370 °C
Heat-up time 1.5 min
Product weight (per item) 290 g
Material of the grip handle Plastic
Cable length 1.5 m

Certificates/Documents(1)

CE marking 1

Products specifications
Nominal Voltage 230 V/AC
Frequency 50 Hz
Power rating 15 W
Soldering-tip temperature 370 °C
Heat-up time 1.5 min
Product weight (per item) 290 g
Material of the grip handle Plastic
Cable length 1.5 m
Close