Close
Filters
Search

End cap for insulated corrugated pipe

Article No. 077199313
End-cap AY-ENDCAP-CND-PLA-BLACK-NW13
€0.95 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

Outlets can be cut open as required

Notice

Not to ADR/GGVS

Outlets can be cut open as required

Notice

Not to ADR/GGVS

Products specifications
Colour Black
Suitable for nominal width 13 mm
Number of outputs 6 PCS
Min./max. temperature conditions -20 to 60 °C
Material PVC - Polyvinyl chloride

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Colour Black
Suitable for nominal width 13 mm
Number of outputs 6 PCS
Min./max. temperature conditions -20 to 60 °C
Material PVC - Polyvinyl chloride
Close