Close
Filters
Search

Endless clamping strap

Article No. 0529119
Endless tensioning strap TENSSTR-ENDL-A2-B19MMXL30M
€64.90 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Fully rounded edges
Notice

With higher loading, doubly install tensioning strap

Fully rounded edges
Notice

With higher loading, doubly install tensioning strap

Application area

For producing hose and pipe clamps of almost any size in conjunction with tensioning and cutting tool


  • For integration in hoses (together with the closing loops)

  • For installing signs, boards, switch boxes etc. (in conjunction with fastening loops and sign holders)
Products specifications
Material Stainless steel A2, 1.4301
Width 19 mm
Length 30 m
Material thickness 0.75 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Material Stainless steel A2, 1.4301
Width 19 mm
Length 30 m
Material thickness 0.75 mm
Related Product
Close