Close
Filters
Search

Engine cleaner Engine wash

Article No. 089301320
Engine wash ENGCLNR-ENGINEWASH-20LTR
€90.00 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Powerful engine cleaner for engines, engine compartments and gearboxes

Good cleaning performance

  • Quickly and thoroughly removes oil, grease and other dirt
  • The cleaner adheres to vertical surfaces due to its viscosity, penetrates the dirt and loosens it to optimal effect

Gentle on materials

Sensitive surfaces such as aluminium, tin and zinc as well as painted surfaces, plastics and rubber are not attacked due to the lack of aggressive substances.

Fast separation in accordance with the Austrian standard test B 5105

Oily/greasy dirt is not emulsified, but is penetrated and separated. The resulting wastewater can therefore be separated via the light-oil separator.

Does not contain AOX compounds or organic solvents

No phosphates or complex compounds

Silicone-free

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Powerful engine cleaner for engines, engine compartments and gearboxes

Good cleaning performance

  • Quickly and thoroughly removes oil, grease and other dirt
  • The cleaner adheres to vertical surfaces due to its viscosity, penetrates the dirt and loosens it to optimal effect

Gentle on materials

Sensitive surfaces such as aluminium, tin and zinc as well as painted surfaces, plastics and rubber are not attacked due to the lack of aggressive substances.

Fast separation in accordance with the Austrian standard test B 5105

Oily/greasy dirt is not emulsified, but is penetrated and separated. The resulting wastewater can therefore be separated via the light-oil separator.

Does not contain AOX compounds or organic solvents

No phosphates or complex compounds

Silicone-free

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Instructions

Spray the undiluted engine wash onto the engine, engine compartment and gearbox. Rinse off thoroughly with a high-pressure cleaner after a brief soaking time. Can also be used in a high-pressure device. Can be used with cold and warm water. Mixing ratio 1:1 to 1:10

Products specifications
Contents 20 l
Container Canister
Smell/fragrance Fresh
Colour Blue
Chemical basis Water and alkaline tenside
pH value 8.5
Shelf life from production 24 Month
Bio-degradable Yes
AOX-free Yes
Silicone-free Yes
Solvent-free Yes
Phosphate-free Yes
Complex-free Yes

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Datasheets(1)

Safety data sheet 1

Products specifications
Contents 20 l
Container Canister
Smell/fragrance Fresh
Colour Blue
Chemical basis Water and alkaline tenside
pH value 8.5
Shelf life from production 24 Month
Bio-degradable Yes
AOX-free Yes
Silicone-free Yes
Solvent-free Yes
Phosphate-free Yes
Complex-free Yes
Close