Close
Filters
Search

COMPACT CHARGING STATION 7KW

Article No. 510EVCOMP7S
EV-CHARGER-COMPACT-3.5-7.4KW-CASE B-SINGLE PHASE
€468.00 inc. VAT
€390.00 inc. VAT price per 1 PCS
*
+ -
  • 7kW Compact EV charger without cable,
  • Charging Mode: MODE 3
  • Connector standard Type 2
  • WI-FI connectivity in access Point mode,
  • Plug in Start Charging
  • 7kW Compact EV charger without cable,
  • Charging Mode: MODE 3
  • Connector standard Type 2
  • WI-FI connectivity in access Point mode,
  • Plug in Start Charging
Products specifications
Connection type Type 2 Socket
Charging current 32A
Charging power 7kW
Nominal Voltage 230 V/DC
Weight of device 2.3 Kg
Mounting option Wall installation
Frequency 50/60Hz
IP protection class IP54
Standards IEC 61851-1; IEC 61851-21-2 (EMC class B); IEC 62196-2; EN 300 328 (RED WiFi 2.4GHz); EN 301 489-1/17 (RF-EMC); EN 62311 (Health)
Products specifications
Connection type Type 2 Socket
Charging current 32A
Charging power 7kW
Nominal Voltage 230 V/DC
Weight of device 2.3 Kg
Mounting option Wall installation
Frequency 50/60Hz
IP protection class IP54
Standards IEC 61851-1; IEC 61851-21-2 (EMC class B); IEC 62196-2; EN 300 328 (RED WiFi 2.4GHz); EN 301 489-1/17 (RF-EMC); EN 62311 (Health)
Close