Close
Filters
Search

GREEN PADDED JACKET

Article No. 988643503
EVEREST-JACKET-BLACK-L
€0.00 inc. VAT price per 1 PCS
*
+ -

Padded winter jacket made with 52% recycled materials, featuring a thermal lining that retains body heat, waterproof protection and breathable comfort for cold and wet conditions. 

•    Made from 52% recycled materials
•    Thermal, breathable lining with heat-retaining silver dots
•    Waterproof front zip with Velcro storm flap
•    Removable hood with drawstring adjustment
•    One chest pocket with vertical zip closure
•    Two lower zip pockets
•    Reflective details on the front and back
•    Internal zip opening for customisation
•    Waterproof rating: 6,000 mm WP
•    Breathability: 3,000 MVP

Padded winter jacket made with 52% recycled materials, featuring a thermal lining that retains body heat, waterproof protection and breathable comfort for cold and wet conditions. 

•    Made from 52% recycled materials
•    Thermal, breathable lining with heat-retaining silver dots
•    Waterproof front zip with Velcro storm flap
•    Removable hood with drawstring adjustment
•    One chest pocket with vertical zip closure
•    Two lower zip pockets
•    Reflective details on the front and back
•    Internal zip opening for customisation
•    Waterproof rating: 6,000 mm WP
•    Breathability: 3,000 MVP

Close