Close
Filters
Search

Welding fume extraction

Article No. 9980195113
Mobile extraction unit of welding fumes EVO 2.2 MOBILE AIR CLEANER, DIGITAL PANEL - Suction Arm Not Included - Art.No.-9980195115
€1,840.80 inc. VAT price per 1 PCS
LOW STOCK
*
+ -

FEATURES :

Extraction of welding fume with medium-low concentrations of pollutants. Mobile unit suitable for closed or difficult-to-reach environments, where standard extraction devices cannot be used.

•    Cabinet of powder-coated sheet metal complete with robust castors and handle.

•    User-friendly digital control panel with alarm log and hour-meter. Pc board fitted in a clean chamber off the airflow circuit.

•    Electrical high-performance centrifugal extraction fan downstream of the filter stages, in a special soundproof compartment.

•    Filter section consisting of a series of metal and rigid bag filters for final class: E12 - 99.5% filtration efficiency, according to standard EN 1822.

•    Spark arrestor is standard supplied.

 

ACCESSORIES :

Articulated extraction arm Ø 160 mm (with rigid or flexible hose). Extraction hood with damper and multi-directional articulation.

Art.No.- 9980195115

FEATURES :

Extraction of welding fume with medium-low concentrations of pollutants. Mobile unit suitable for closed or difficult-to-reach environments, where standard extraction devices cannot be used.

•    Cabinet of powder-coated sheet metal complete with robust castors and handle.

•    User-friendly digital control panel with alarm log and hour-meter. Pc board fitted in a clean chamber off the airflow circuit.

•    Electrical high-performance centrifugal extraction fan downstream of the filter stages, in a special soundproof compartment.

•    Filter section consisting of a series of metal and rigid bag filters for final class: E12 - 99.5% filtration efficiency, according to standard EN 1822.

•    Spark arrestor is standard supplied.

 

ACCESSORIES :

Articulated extraction arm Ø 160 mm (with rigid or flexible hose). Extraction hood with damper and multi-directional articulation.

Art.No.- 9980195115

Products specifications
Nominal Voltage 230V / 50Hz
Weight of machine 85Kg
Products specifications
Nominal Voltage 230V / 50Hz
Weight of machine 85Kg
Close