Close
Filters
Search

EWS 13-125 P COMPACT angle grinder

Article No. 57070430
Angle grinder EWS 13-125 P COMPACT ANGLGRIND-EL-EWS-13-125-P-COMPACT MASTER
€291.96 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
The safe 1,350 watt angle grinder boasts impressive robustness, endurance and an anti-vibration handle
  • The angle grinder only functions when the dead man's switch is held down
  • Recoil protection prevents recoil if the disc locks thanks to mechanical decoupling
  • The cover can be adjusted without the use of tools

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

The safe 1,350 watt angle grinder boasts impressive robustness, endurance and an anti-vibration handle
  • The angle grinder only functions when the dead man's switch is held down
  • Recoil protection prevents recoil if the disc locks thanks to mechanical decoupling
  • The cover can be adjusted without the use of tools

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Category Top Seller
Nominal voltage 230 V/AC
Min./max. frequency 50 / 60 Hz
Protection class Protection class II/protective insulation
Power input 1350 W
Max. idle speed 11000 rpm
Max. cutting disc diameter. 125 mm
Thread type x spindle-thread diameter M14
Weight of machine 2.4 kg
Cable length 4 m
Functions Anti-vibration system<br>Recoil protection<br>Dead man's switch<br>Quickly adjustable cover
Products specifications
Category Top Seller
Nominal voltage 230 V/AC
Min./max. frequency 50 / 60 Hz
Protection class Protection class II/protective insulation
Power input 1350 W
Max. idle speed 11000 rpm
Max. cutting disc diameter. 125 mm
Thread type x spindle-thread diameter M14
Weight of machine 2.4 kg
Cable length 4 m
Functions Anti-vibration system<br>Recoil protection<br>Dead man's switch<br>Quickly adjustable cover
Related Product
Close