Close
Filters
Search

EWS 19-125-EQAC POWER angle grinder

Article No. 57070642
Angle grinder EWS 19-125-EQAC POWER ANGLGRIND-EL-(EWS 19-125-EQAC POWER) MASTER
€336.30 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Powerful 1,900 W angle grinder with good handling, fast material removal and maximum productivity
  • Speed control allows the user to adjust the rotation speed to suit the application
  • Restart protection prevents accidental startup after a power interruption
  • Recoil protection prevents recoil if the disc locks thanks to mechanical decoupling
  • Rotation speed remains constant, even under load
  • Overload protection and soft start function
  • Active vibration damping on the spindle

2-year Würth power tool guarantee on wear and tear damages.

The guarantee is subject to the current terms and conditions, which must be followed.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Powerful 1,900 W angle grinder with good handling, fast material removal and maximum productivity
  • Speed control allows the user to adjust the rotation speed to suit the application
  • Restart protection prevents accidental startup after a power interruption
  • Recoil protection prevents recoil if the disc locks thanks to mechanical decoupling
  • Rotation speed remains constant, even under load
  • Overload protection and soft start function
  • Active vibration damping on the spindle

2-year Würth power tool guarantee on wear and tear damages.

The guarantee is subject to the current terms and conditions, which must be followed.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Nominal voltage 230 V
Min./max. frequency 50 / 60 Hz
Protection class Protection class II/protective insulation
Power input 1900 W
Max. idle speed 11000 1/min
Min. idle speed 2800 1/min
Max. cutting disc diameter. 125 mm
Thread type x spindle-thread diameter EG M14
Weight of machine 2.5 kg
Cable length 4 m
Min./max. idle speed 2800-11000 1/min
Products specifications
Nominal voltage 230 V
Min./max. frequency 50 / 60 Hz
Protection class Protection class II/protective insulation
Power input 1900 W
Max. idle speed 11000 1/min
Min. idle speed 2800 1/min
Max. cutting disc diameter. 125 mm
Thread type x spindle-thread diameter EG M14
Weight of machine 2.5 kg
Cable length 4 m
Min./max. idle speed 2800-11000 1/min
Related Product
Close