Close
Filters
Search

Expanding nut Type 2

Article No. 050015197
Expanding nut, type 2 MP-OPEL-SPREADINGNUT-WHITE
€15.34 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
Screw-in area open
  • One-sided assembly, thus nut locking function
  • Cannot be twisted
  • Corrosion resistant
  • High retention force and secure seat in the component
  • Flange can serve as a spacer
  • No direct contact between sheet metal and screw
  • Can be used again after removal
Screw-in area open
  • One-sided assembly, thus nut locking function
  • Cannot be twisted
  • Corrosion resistant
  • High retention force and secure seat in the component
  • Flange can serve as a spacer
  • No direct contact between sheet metal and screw
  • Can be used again after removal
Application area

Sheet fastening with screws

Products specifications
Suitable for screw diameter min./max. 5.8-5.8 mm
Min./max. attachment thickness 0.8-1.2 mm
Min./max. length 7.8-8 mm
Total height 12 mm
Min./max. width 7.8 x 8 mm
Material PA 661 - Polyamide
Colour Neutral
Corresponds to original spare part number 1216957
Corresponds to original spare part number 2 90230960
Products specifications
Suitable for screw diameter min./max. 5.8-5.8 mm
Min./max. attachment thickness 0.8-1.2 mm
Min./max. length 7.8-8 mm
Total height 12 mm
Min./max. width 7.8 x 8 mm
Material PA 661 - Polyamide
Colour Neutral
Corresponds to original spare part number 1216957
Corresponds to original spare part number 2 90230960
Close