Close
Filters
Search

Expanding nut Type 2

Article No. 0501101001
Expanding nut, type 2 MP-VW/AUDI-CLIP-FENDER
€0.14 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Screw-in area open
  • One-sided assembly, thus nut locking function
  • Cannot be twisted
  • Corrosion resistant
  • High retention force and secure seat in the component
  • Flange can serve as a spacer
  • No direct contact between sheet metal and screw
  • Can be used again after removal
Screw-in area open
  • One-sided assembly, thus nut locking function
  • Cannot be twisted
  • Corrosion resistant
  • High retention force and secure seat in the component
  • Flange can serve as a spacer
  • No direct contact between sheet metal and screw
  • Can be used again after removal
Application area

Sheet fastening with screws

Products specifications
Suitable for screw diameter min./max. 4.8-4.8 mm
Min./max. attachment thickness 0.7-1.5 mm
Min./max. length 6.8-7 mm
Total height 12 mm
Min./max. width 7.4 x 7.6 mm
Material Glass-fibre reinforced polyamide
Colour Black
Corresponds to original spare part number 811807577C
Products specifications
Suitable for screw diameter min./max. 4.8-4.8 mm
Min./max. attachment thickness 0.7-1.5 mm
Min./max. length 6.8-7 mm
Total height 12 mm
Min./max. width 7.4 x 7.6 mm
Material Glass-fibre reinforced polyamide
Colour Black
Corresponds to original spare part number 811807577C
Close