Close
Filters
Search

Expanding nut Type 6

Article No. 05007747
Expanding nut, type 6 MP-TOYOTA-PLUG-PLA-BLACK-D20,0
€0.59 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Suitable for long holes
  • One-sided assembly, thus nut locking function
  • Cannot be twisted
  • Corrosion resistant
  • High retention force and secure seat in the component
  • Flange can serve as a spacer
  • No direct contact between sheet metal and screw
  • Can be used again after removal
Suitable for long holes
  • One-sided assembly, thus nut locking function
  • Cannot be twisted
  • Corrosion resistant
  • High retention force and secure seat in the component
  • Flange can serve as a spacer
  • No direct contact between sheet metal and screw
  • Can be used again after removal
Application area

Sheet fastening with screws

Products specifications
Suitable for screw diameter min./max. 5.5-5.5 mm
Min./max. attachment thickness 0.7-0.8 mm
Min./max. length 8.2-8.3 mm
Total height 18.7 mm
Min./max. width 8.20-8.3 mm
Material PA - Polyamide
Colour Black
Corresponds to original spare part number 9018906013
Products specifications
Suitable for screw diameter min./max. 5.5-5.5 mm
Min./max. attachment thickness 0.7-0.8 mm
Min./max. length 8.2-8.3 mm
Total height 18.7 mm
Min./max. width 8.20-8.3 mm
Material PA - Polyamide
Colour Black
Corresponds to original spare part number 9018906013
Close