Close
Filters
Search

Eye Bolt Stainless Steel A4

Article No. M82674680
EYE BOLT M6 X 80 mm, A4
€2.36 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
M6 X 80 mm, A4
 
• Diameter (mm) : 6
 
• Quality : A4
M6 X 80 mm, A4
 
• Diameter (mm) : 6
 
• Quality : A4
Products specifications
Diameter 6 mm
Length 80 mm
Ring diameter 1.5 cm
Material Stainless steel A4
Surface Bare
Products specifications
Diameter 6 mm
Length 80 mm
Ring diameter 1.5 cm
Material Stainless steel A4
Surface Bare
Close