Close
Filters
Search

Eye rinse solution

Article No. 0899511906
Eye-wash solution EYEWASH-500ML
€16.89 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Handy bottle with sterile sodium chloride solution (0.9%)
  • Ergonomically shaped eye cup
  • The bottle is especially suitable for mobile use in the workplace and for refilling wall stations and wall-mounted emergency boxes

In accordance with DIN EN 15154-4

Handy bottle with sterile sodium chloride solution (0.9%)
  • Ergonomically shaped eye cup
  • The bottle is especially suitable for mobile use in the workplace and for refilling wall stations and wall-mounted emergency boxes

In accordance with DIN EN 15154-4

Application area

To flush out foreign objects such as dust, dirt, splinters.

Products specifications
Contents 500 ml
Chemical basis Sterile sodium chloride solution (0.9%)
Recommended rinsing time approx. 5 minutes
Shelf life from production 36 Month
Product weight (per item) 599.167 g
Products specifications
Contents 500 ml
Chemical basis Sterile sodium chloride solution (0.9%)
Recommended rinsing time approx. 5 minutes
Shelf life from production 36 Month
Product weight (per item) 599.167 g
Close