Close
Filters
Search

Eyelet screw GS

Article No. 0160812160
Eyelet screw, GS BLT-EYE-FRAME-(A0K)-4.8-12X160
€2.40 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For scaffolding anchor GR, 14 mm. Steel 4.8, blue zinc-plated.
  • Anchor sleeve and eyelet screw are perfectly coordinated to guarantee maximum safety
  • Eyelet screw, steel 4.8
Notice
  • The eyelet screw must be screwed into the anchor until the screw tip protrudes from the front of the anchor by at least 1x the screw diameter. This is the only way to achieve the maximum load capacity
  • Drill hollow block brick without impact mechanism
  • Using carbide multi-purpose drill bits allows for a much better drill hole to be produced in perforated brick and much higher extraction values
  • Hollow block brick should generally be drilled without an impact mechanism
For scaffolding anchor GR, 14 mm. Steel 4.8, blue zinc-plated.
  • Anchor sleeve and eyelet screw are perfectly coordinated to guarantee maximum safety
  • Eyelet screw, steel 4.8
Notice
  • The eyelet screw must be screwed into the anchor until the screw tip protrudes from the front of the anchor by at least 1x the screw diameter. This is the only way to achieve the maximum load capacity
  • Drill hollow block brick without impact mechanism
  • Using carbide multi-purpose drill bits allows for a much better drill hole to be produced in perforated brick and much higher extraction values
  • Hollow block brick should generally be drilled without an impact mechanism
Application area
  • When attaching free-standing scaffolding, GR Ø 14 must be used with eyelet screw GS 12

  • Suitable for anchoring in solid materials, concrete, solid brick and rock, excluding lightweight concrete

  • For perforated brick and lightweight or aerated concrete, we recommend using our HBR Ø 14 plastic frame anchor (large expansion zone) in conjunction with a GS 10 eyelet screw, and using a carbide multi-purpose drill bit for the drill hole to ensure optimum holding power
Products specifications
Screw diameter (ds) 12 mm
Screw length 160 mm
Embedding depth (h s) 70 mm
Nominal drill hole diameter 14 mm
Drill hole depth (t) 80 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Screw diameter (ds) 12 mm
Screw length 160 mm
Embedding depth (h s) 70 mm
Nominal drill hole diameter 14 mm
Drill hole depth (t) 80 mm
Close