Close
Filters
Search

Façade paintbrush

Article No. 069361550
Facade brush FCDEBRSH-THICKNESS14-CHS-MIX-SZ50 ZEBRA
€12.04 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
For all wall paints
  • Information for painters: Double thickness
  • Strong mixture of highest-quality, pure black china bristles and polyester bristles
  • Retains shape and suppleness
  • Minimal swelling in water
  • Optimum absorption and application of paint
  • Smooth brush action
  • Precise, fine lines
  • First-class finish
  • Stainless steel ferrule, fully bonded
  • Unpainted wooden handle
For all wall paints
  • Information for painters: Double thickness
  • Strong mixture of highest-quality, pure black china bristles and polyester bristles
  • Retains shape and suppleness
  • Minimal swelling in water
  • Optimum absorption and application of paint
  • Smooth brush action
  • Precise, fine lines
  • First-class finish
  • Stainless steel ferrule, fully bonded
  • Unpainted wooden handle
Application area

Suitable for all types of painting work, especially for walls and façades

Products specifications
Material of the bristles China and polyester bristles
Colour Black
Material of the handle Wood
Width 50 mm
Brush thickness 17 mm
Length of bristles 54 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Material of the bristles China and polyester bristles
Colour Black
Material of the handle Wood
Width 50 mm
Brush thickness 17 mm
Length of bristles 54 mm
Close