Close
Filters
Search

Feather key, high profile

Article No. 0410080750
DIN 6885 steel, shape A FEATHKEY-DIN6885-C45K-A-8X7X50
€0.30 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
DIN 6885 bare steel C 45 K, shape A
DIN 6885 bare steel C 45 K, shape A
Products specifications
Width (b1) 8 mm
Height (h1) 7 mm
Length (l1) 50 mm
Material Steel
Surface Bare
Form A
DIN 6885
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Width (b1) 8 mm
Height (h1) 7 mm
Length (l1) 50 mm
Material Steel
Surface Bare
Form A
DIN 6885
RoHS-compliant Yes
Close