Close
Filters
Search

Feather key, high profile

Article No. 041022110
DIN 6885 steel, shape A FEATHKEY-DIN6885-C45K-A-22X14X110
€2.83 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
DIN 6885 bare steel C 45 K, shape A
DIN 6885 bare steel C 45 K, shape A
Products specifications
Width (b1) 22 mm
Height (h1) 14 mm
Length (l1) 110 mm
Material Steel
Surface Bare
Form A
DIN 6885
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Width (b1) 22 mm
Height (h1) 14 mm
Length (l1) 110 mm
Material Steel
Surface Bare
Form A
DIN 6885
RoHS-compliant Yes
Close