Close
Filters
Search

Female thread plug-in nipple Series 2000

Article No. 0699100514
Series 2000 female thread plug-in nipple NPL-PN-S2000-IT-G1/4IN
€3.15 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

High flow rate of up to 2100 l/min and a maximum operating pressure of 16 bar.

Enables optimum compressed air supply and output utilisation of compressed air consumers, resulting in greater productivity and lower energy costs.

Airtight connections

Low power consumption and high efficiency

Hardened steel nipples

For max. load-bearing capacity and long service life.

Exposed surfaces are chrome-plated, nickel-plated or galvanised.

High corrosion resistance – protected even under demanding conditions.

Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.

Euro profiles are compatible with other compressed air fittings.

Material: Steel

High flow rate of up to 2100 l/min and a maximum operating pressure of 16 bar.

Enables optimum compressed air supply and output utilisation of compressed air consumers, resulting in greater productivity and lower energy costs.

Airtight connections

Low power consumption and high efficiency

Hardened steel nipples

For max. load-bearing capacity and long service life.

Exposed surfaces are chrome-plated, nickel-plated or galvanised.

High corrosion resistance – protected even under demanding conditions.

Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.

Euro profiles are compatible with other compressed air fittings.

Material: Steel

Products specifications
Material Steel
Connection thread IT G 1/4 inch
Length (l) 42 mm
Surface ZN 8 silver
Width across flats (SW) 17 mm
Max. pressure 16 bar
Flow capacity 2.1 l/min
Min./max. temperature resistance -20 to 100 °C

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Products specifications
Material Steel
Connection thread IT G 1/4 inch
Length (l) 42 mm
Surface ZN 8 silver
Width across flats (SW) 17 mm
Max. pressure 16 bar
Flow capacity 2.1 l/min
Min./max. temperature resistance -20 to 100 °C
Close