Close
Filters
Search

Female thread quick-action coupling Series 2000

Article No. 0699100214
Quick-action cpling w/ female thread, series 2000 CUPL-QCKACTION-PN-S2000-IT-G1/4IN
€17.51 inc. VAT price per 1 PCS
LOW STOCK
*
+ -

High flow rate of up to 2100 l/min and a maximum operating pressure of 16 bar.

Enables optimum compressed air supply and output utilisation of compressed air consumers, resulting in greater productivity and lower energy costs.

Ergonomically shaped locking sleeve

This ensures a secure grip and prevents the component from slipping off.

Low coupling force enables one-handed operation.

Only minimal force is required for simple, fast and safe coupling and decoupling.

Airtight connections

Low power consumption and high efficiency

Hardened locking sleeves

For max. load-bearing capacity and long service life.

Exposed surfaces are chrome-plated, nickel-plated or galvanised.

High corrosion resistance – protected even under demanding conditions.

Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.

Euro profiles are compatible with other compressed air fittings

Material: Steel

High flow rate of up to 2100 l/min and a maximum operating pressure of 16 bar.

Enables optimum compressed air supply and output utilisation of compressed air consumers, resulting in greater productivity and lower energy costs.

Ergonomically shaped locking sleeve

This ensures a secure grip and prevents the component from slipping off.

Low coupling force enables one-handed operation.

Only minimal force is required for simple, fast and safe coupling and decoupling.

Airtight connections

Low power consumption and high efficiency

Hardened locking sleeves

For max. load-bearing capacity and long service life.

Exposed surfaces are chrome-plated, nickel-plated or galvanised.

High corrosion resistance – protected even under demanding conditions.

Series 2000 fittings comply with the European standard and have a nominal width of 7.6 mm.

Euro profiles are compatible with other compressed air fittings

Material: Steel

Products specifications
Connection thread IT G 1/4 inch
Length (l) 257 mm
Outer diameter (D) 23 mm
Width across flats (SW) 6 mm<br>7 mm<br>8 mm<br>9 mm<br>10 mm<br>11 mm<br>12 mm<br>13 mm<br>14 mm<br>15 mm<br>16 mm<br>17 mm<br>18 mm<br>19 mm<br>20 mm<br>21 mm<br>22 mm
Flow capacity 2.1 l/min
Min./max. temperature resistance -20 to 100 °C

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4

Flip catalog

Products specifications
Connection thread IT G 1/4 inch
Length (l) 257 mm
Outer diameter (D) 23 mm
Width across flats (SW) 6 mm<br>7 mm<br>8 mm<br>9 mm<br>10 mm<br>11 mm<br>12 mm<br>13 mm<br>14 mm<br>15 mm<br>16 mm<br>17 mm<br>18 mm<br>19 mm<br>20 mm<br>21 mm<br>22 mm
Flow capacity 2.1 l/min
Min./max. temperature resistance -20 to 100 °C
Close