Close
Filters
Search

Fender flaps

Article No. 0811234
Mud flaps MUDFLP-REINFORCED-600X400MM
€34.69 inc. VAT price per 2 PCS
AVAILABLE
*
+ -
  • OEM quality
  • Dimensionally stable
  • Long service life
  • Complete with hot-dip galvanised mounting rail and galvanised M5 x 16 mm fixing screws
  • OEM quality
  • Dimensionally stable
  • Long service life
  • Complete with hot-dip galvanised mounting rail and galvanised M5 x 16 mm fixing screws
Application area

For lorries and trailers

Products specifications
Width 600 mm
Height 400 mm
Colour Black
Number of attachment screws 6 PCS
Min./max. temperature conditions -20 to 80 °C
Shore A hardness 80
Material Rubber
Material of the rail Steel

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Width 600 mm
Height 400 mm
Colour Black
Number of attachment screws 6 PCS
Min./max. temperature conditions -20 to 80 °C
Shore A hardness 80
Material Rubber
Material of the rail Steel
Close