Close
Filters
Search

Fibre concrete spacer

Article No. 5396240350
Spacer without wire CONCRETE-SPACER-35/40/50MM-SACK-OF-250PCS
€21.15 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Kiwa-tested spacer for the horizontal reinforcement of several concrete covers depending on position
  • Excellent material quality for compressive strength and fire resistance
  • Does not soften and melt in the heat, does not become brittle in the cold
  • Homogeneous bond between concrete and spacers
  • Same expansion coefficient as concrete
  • Fewer cracks form
Kiwa-tested spacer for the horizontal reinforcement of several concrete covers depending on position
  • Excellent material quality for compressive strength and fire resistance
  • Does not soften and melt in the heat, does not become brittle in the cold
  • Homogeneous bond between concrete and spacers
  • Same expansion coefficient as concrete
  • Fewer cracks form
Application area

Particularly suitable for exposed concrete construction and for use in watertight concrete.

Products specifications
Length 35 mm
Material Fibre-reinforced concrete
Cutting width 24
Concrete cover 35, 40, 50
Product weight (per item) 89.000 g
Quantity Packaging 1 sack = 250pcs / 1 pallet = 40 sacks
Products specifications
Length 35 mm
Material Fibre-reinforced concrete
Cutting width 24
Concrete cover 35, 40, 50
Product weight (per item) 89.000 g
Quantity Packaging 1 sack = 250pcs / 1 pallet = 40 sacks
Close