Close
Filters
Search

Fibreglass tape measure capsule With ratio

Article No. 0714641623
Fibre-optic tape measure capsule with ratio MSRETPE-FBRGLS-CAPSULE-30M
€25.37 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Complete with 3:1 crank ratio for retracting the tape three times faster
  • Lightweight and long service life thanks to the fibreglass-reinforced plastic tape
  • The plastic reinforcement prevents the end of the tape from kinking or becoming scratched
  • End of tape B
  • EC precision class 2
Notice

Art. no. 0714641623 with handle for excellent handling and ease of use

Complete with 3:1 crank ratio for retracting the tape three times faster
  • Lightweight and long service life thanks to the fibreglass-reinforced plastic tape
  • The plastic reinforcement prevents the end of the tape from kinking or becoming scratched
  • End of tape B
  • EC precision class 2
Notice

Art. no. 0714641623 with handle for excellent handling and ease of use

Products specifications
Width of band 15 mm
Length of tape (L) 30 m
Accuracy class II
Product weight (per item) 625 g

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Width of band 15 mm
Length of tape (L) 30 m
Accuracy class II
Product weight (per item) 625 g
Close