Close
Filters
Search

Finishing disc Useit® Superpad SG

Article No. 0587403080
Fine-sanding disc Useit Superpad SG DSPAP-USEIT-SG-800-D150MM ZEBRA
€3.12 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
The finishing disc for finishing and polish sanding.

The sanding dust is vacuumed away completely from the entire surface

  • No pinholing, no clogging, high sanding performance, long service life, cool sanding, uniform grinding finish, no formation of shadows on mineral materials
  • Dust- and shadow-free operation

Quicker grinding times and effective operation at a grinding performance up to six times higher compared with conventional abrasives

Time and cost savings

Can achieve very high gloss without polishing paste

Time and cost savings

Removes dust inclusions

The finishing disc for finishing and polish sanding.

The sanding dust is vacuumed away completely from the entire surface

  • No pinholing, no clogging, high sanding performance, long service life, cool sanding, uniform grinding finish, no formation of shadows on mineral materials
  • Dust- and shadow-free operation

Quicker grinding times and effective operation at a grinding performance up to six times higher compared with conventional abrasives

Time and cost savings

Can achieve very high gloss without polishing paste

Time and cost savings

Removes dust inclusions

Application area
  • Ideal for wet and dry sanding

  • Grinding of mineral materials (artificial stone), painted wooden surfaces, plastics and stainless steel, copper, brass and aluminium
Products specifications
Form Washer
Diameter (Ø) 150 mm
Grid size 800
Adhesive system Hook and loop
Material of abrasive medium Silicon grain

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Form Washer
Diameter (Ø) 150 mm
Grid size 800
Adhesive system Hook and loop
Material of abrasive medium Silicon grain
Close