Close
Filters
Search

Fire brigade snap hook

Article No. 05240505
DIN 5299 plain A2 stainless steel CARBNHOK-FD-DIN5299-A2-C-50X5
€3.80 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
DIN 5299 C, A2
  • The hook cannot be opened when loaded with specified load capacity due to elastic deformation.
Notice

* The load capacity specified in the table is only a suggested maximum load capacity for the snap hook and is not binding for the purchase.

DIN 5299 C, A2
  • The hook cannot be opened when loaded with specified load capacity due to elastic deformation.
Notice

* The load capacity specified in the table is only a suggested maximum load capacity for the snap hook and is not binding for the purchase.

Products specifications
Internal diameter (d1) 8 mm
Internal diameter 2 (d2) 15 mm
Thickness (d3) 5 mm
Length (l1) 50 mm
Max. load capacity 120 kg
Material Stainless steel A2
Surface Bare
Form C
DIN 5299
RoHS-compliant Yes

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Internal diameter (d1) 8 mm
Internal diameter 2 (d2) 15 mm
Thickness (d3) 5 mm
Length (l1) 50 mm
Max. load capacity 120 kg
Material Stainless steel A2
Surface Bare
Form C
DIN 5299
RoHS-compliant Yes
Close