Close
Filters
Search

Fixing anchor W-FA/A4

Article No. 0904411209
Fixing bolt anchor W-FA/A4, stainless steel A4 ANC-(W-FA)-A4/70-85-M12X180
€7.55 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Bolt anchor for high loads in non-cracked concrete. Stainless steel A4
  • Time-saving push-through installation
  • Immediate load-bearing capacity — no waiting
  • Torque-controlled expanding stainless steel A4 anchor
  • Two anchorage depths — wide range of applications
Notice

Fixing anchor W-FA/S see [11.1]

Fixing anchor W-FA/F see [11.1]

Proof of Performance

Approvals:

ETA-02/0001 for individual attachment, Option 7, non-cracked concrete

ETA-06/0162 for multiple attachment of non-load-bearing systems, non-cracked and cracked concrete, M6

Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature-time curve)

Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-06/0162)

Bolt anchor for high loads in non-cracked concrete. Stainless steel A4
  • Time-saving push-through installation
  • Immediate load-bearing capacity — no waiting
  • Torque-controlled expanding stainless steel A4 anchor
  • Two anchorage depths — wide range of applications
Notice

Fixing anchor W-FA/S see [11.1]

Fixing anchor W-FA/F see [11.1]

Proof of Performance

Approvals:

ETA-02/0001 for individual attachment, Option 7, non-cracked concrete

ETA-06/0162 for multiple attachment of non-load-bearing systems, non-cracked and cracked concrete, M6

Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature-time curve)

Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-06/0162)

Application area

Individual attachment: Standard concrete C20/25 to C50/60 (non-cracked concrete)


Multiple attachment: Anchorage of non-load-bearing systems (M6, cracked and non-cracked concrete)


Suitable for fastening metal structures, metal profiles, brackets, base plates, supports, cable conduits, pipes, wooden structures, beams, purlins etc.


Can be used in concrete < C20/25 and compression-proof natural stone (without approval)


The anchor may be used for anchoring with predominantly static loads (e.g. tare weight, fittings, stored materials) or quasi-static loads (e.g. façades, railings)


W-FA/A4 (stainless steel A4) may be used in dry indoor areas and outdoors (including in industrial atmospheres and coastal areas) or in wet rooms, provided that no particularly aggressive conditions are present

Products specifications
Metric anchor diameter M12
Anchor length (l) 180 mm
Attachment height (t fix)/effective anchoring depth (he ef)/drill hole depth (h 1) 85 / 65 / 90 mm
Attachment height (t fix 2)/effective anchoring depth (h ef 2)/drill hole depth (h 1, 2) 100 / 50 / 75 mm
Width across flats 19 mm
Nominal drill-bit diameter (d 0) 12 mm
Material Stainless steel A4
Through-hole in the component to be connected (d f) 14 mm
Approval ETA-02/0001

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Metric anchor diameter M12
Anchor length (l) 180 mm
Attachment height (t fix)/effective anchoring depth (he ef)/drill hole depth (h 1) 85 / 65 / 90 mm
Attachment height (t fix 2)/effective anchoring depth (h ef 2)/drill hole depth (h 1, 2) 100 / 50 / 75 mm
Width across flats 19 mm
Nominal drill-bit diameter (d 0) 12 mm
Material Stainless steel A4
Through-hole in the component to be connected (d f) 14 mm
Approval ETA-02/0001
Close