Close
Filters
Search

Fixing anchor W-FA/A4

Article No. 904411203
Fixing bolt anchor W-FA/A4, stainless steel A4 ANC-(W-FA)-A4/70-10-M12X105
€4.25 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Bolt anchor for high loads in non-cracked concrete. Stainless steel A4
  • Time-saving push-through installation
  • Immediate load-bearing capacity — no waiting
  • Torque-controlled expanding stainless steel A4 anchor
  • Two anchorage depths — wide range of applications
Notice

Fixing anchor W-FA/S see [11.1]

Fixing anchor W-FA/F see [11.1]

Proof of Performance

Approvals:

ETA-02/0001 for individual attachment, Option 7, non-cracked concrete

ETA-06/0162 for multiple attachment of non-load-bearing systems, non-cracked and cracked concrete, M6

Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature-time curve)

Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-06/0162)

Bolt anchor for high loads in non-cracked concrete. Stainless steel A4
  • Time-saving push-through installation
  • Immediate load-bearing capacity — no waiting
  • Torque-controlled expanding stainless steel A4 anchor
  • Two anchorage depths — wide range of applications
Notice

Fixing anchor W-FA/S see [11.1]

Fixing anchor W-FA/F see [11.1]

Proof of Performance

Approvals:

ETA-02/0001 for individual attachment, Option 7, non-cracked concrete

ETA-06/0162 for multiple attachment of non-load-bearing systems, non-cracked and cracked concrete, M6

Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature-time curve)

Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-06/0162)

Products specifications
Metric anchor diameter M12
Anchor length (l) 105 mm
Nominal drill-bit diameter (d 0) 12 mm
Material Stainless steel A4
Through-hole in the component to be connected (d f) 14 mm
Approval ETA-02/0001
Products specifications
Metric anchor diameter M12
Anchor length (l) 105 mm
Nominal drill-bit diameter (d 0) 12 mm
Material Stainless steel A4
Through-hole in the component to be connected (d f) 14 mm
Approval ETA-02/0001
Close