Close
Filters
Search

Fixing anchor W-FA/S

Article No. 5932020150
Fix. bt. anch. W-FA/S, znc-ptd stl, small U washer ANC-(W-FA/S)-(A2K)-5/27-M20X150
€5.66 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Bolt anchor for high loads in non-cracked concrete. Zinc-plated steel
  • Time-saving push-through installation
  • Immediate load-bearing capacity — no waiting
  • Torque-controlled expanding galvanised steel anchor
  • Two anchorage depths — wide range of applications
Proof of Performance
  • ETA-02/0001 for individual attachment, Option 7, non-cracked concrete
  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)
Bolt anchor for high loads in non-cracked concrete. Zinc-plated steel
  • Time-saving push-through installation
  • Immediate load-bearing capacity — no waiting
  • Torque-controlled expanding galvanised steel anchor
  • Two anchorage depths — wide range of applications
Proof of Performance
  • ETA-02/0001 for individual attachment, Option 7, non-cracked concrete
  • Fire resistance: F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature curve)
Application area
  • Individual attachment: Standard concrete C20/25 to C50/60 (non-cracked concrete)

  • Suitable for fastening metal structures, metal profiles, brackets, base plates, supports, cable conduits, pipes, wooden structures, beams, purlins etc.

  • Can be used in concrete < C20/25 and compression-proof natural stone (without approval)

  • The anchor may be used for anchoring with predominantly static loads (e.g. tare weight, fittings, stored materials) or quasi-static loads (e.g. façades, railings)

  • W-FA/S may only be used in dry indoor room conditions
Products specifications
Metric anchor diameter M20
Anchor length (l) 150 mm
Attachment height (t fix)/effective anchoring depth (he ef)/drill hole depth (h 1) 5 / 100 / 130 mm
Attachment height (t fix 2)/effective anchoring depth (h ef 2)/drill hole depth (h 1, 2) 27 / 78 / 110 mm
Width across flats 30 mm
Nominal drill-bit diameter (d 0) 20 mm
Material Steel
Surface Zinc plated
Torque during anchoring (T inst) 200 Nm
Through-hole in the component to be connected (d f) 22 mm
Approval ETA-02/0001

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Metric anchor diameter M20
Anchor length (l) 150 mm
Attachment height (t fix)/effective anchoring depth (he ef)/drill hole depth (h 1) 5 / 100 / 130 mm
Attachment height (t fix 2)/effective anchoring depth (h ef 2)/drill hole depth (h 1, 2) 27 / 78 / 110 mm
Width across flats 30 mm
Nominal drill-bit diameter (d 0) 20 mm
Material Steel
Surface Zinc plated
Torque during anchoring (T inst) 200 Nm
Through-hole in the component to be connected (d f) 22 mm
Approval ETA-02/0001
Close