Close
Filters
Search

Fixing bolt anchor W-FAZ/A4

Article No. 5928412030
Fixing bolt anchor W-FAZ/A4 ANC-(W-FAZ/A4)-A4-30-50-M12X125
€726.88 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
Bolt anchor for high loads in cracked and non-cracked concrete. Stainless steel A4
  • High loads, low axial and edge clearance
  • Immediate load-bearing capacity – no waiting times
  • Time-saving push-through installation
  • Torque-controlled expanding A4 stainless steel anchor

Reduced anchoring depth

  • Minimises drilling, time-saving
  • Flexible range of applications
  • Approval ETA-99/0011 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2 (M8–M20)
  • Fire resistance (M8–M16): F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature-time curve)
  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-99/0011)
Bolt anchor for high loads in cracked and non-cracked concrete. Stainless steel A4
  • High loads, low axial and edge clearance
  • Immediate load-bearing capacity – no waiting times
  • Time-saving push-through installation
  • Torque-controlled expanding A4 stainless steel anchor

Reduced anchoring depth

  • Minimises drilling, time-saving
  • Flexible range of applications
  • Approval ETA-99/0011 for individual attachment, option 1, cracked and non-cracked concrete, seismic performance category C1 and C2 (M8–M20)
  • Fire resistance (M8–M16): F30, F60, F90 and F120; exposure to fire according to DIN 4102-2:1977-09 (uniform temperature-time curve)
  • Fire resistance: R30, R60, R90 and R120; TR020 (included in ETA-99/0011)
Application area

Fixing point with approval


  • Normal weight concrete C20/25 to C50/60 (cracked and non-cracked concrete, seismic performance category C1 and C2)

  • For the attachment of e.g. metal structures, metal profiles, brackets, base plates, supports, cable conduits, pipes, railings, wooden structures, roof beams etc.


Fixing point without approval


For use in concrete < C20/25 and pressure-resistant natural stone



W-FAZ/A4 (stainless steel A4) can be used in dry indoor areas, outdoors (including in industrial atmospheres and coastal areas) or in wet rooms, provided that no particularly aggressive conditions are present.

Products specifications
Metric anchor diameter M12
Anchor length (l) 125 mm
Attachment height (t fix) 30 mm
Max. attachment height reduced (t fix, red) 50 mm
Effective anchoring depth (h ef) 70 mm
Effective anchoring depth reduced (h ef, red) 50 mm
Disc diameter x disc thickness 24 x 2.5 mm
Width across flats 19 mm
Nominal drill-bit diameter (d 0) 12 mm
Drill hole depth (h 1) 90 mm
Drill hole depth reduced (h 1, red) 70 mm
Material Stainless steel A4
Surface Coated
Torque during anchoring (T inst) 50 Nm
Through-hole in the component to be connected (d f) 14 mm
Thread type x anchor diameter x thread length (L th) M12 x 66
Approval ETA-99/0011
Seismology C1 Yes
Seismology C2 Yes
Products specifications
Metric anchor diameter M12
Anchor length (l) 125 mm
Attachment height (t fix) 30 mm
Max. attachment height reduced (t fix, red) 50 mm
Effective anchoring depth (h ef) 70 mm
Effective anchoring depth reduced (h ef, red) 50 mm
Disc diameter x disc thickness 24 x 2.5 mm
Width across flats 19 mm
Nominal drill-bit diameter (d 0) 12 mm
Drill hole depth (h 1) 90 mm
Drill hole depth reduced (h 1, red) 70 mm
Material Stainless steel A4
Surface Coated
Torque during anchoring (T inst) 50 Nm
Through-hole in the component to be connected (d f) 14 mm
Thread type x anchor diameter x thread length (L th) M12 x 66
Approval ETA-99/0011
Seismology C1 Yes
Seismology C2 Yes
Close