Close
Filters
Search

Flap fitting Kinvaro T 71

Article No. F151147696
Flap fitting, Kinvaro T 71 FLPLFTFITT-KINVARO-T71-KIT-RAL7045 GRASS
€67.26 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
With integrated adjustable damping

Exceptionally easy to open with a spring-loaded opening mechanism

  • Flaps are easy to open and close
  • Minimal effort required

No need for furniture hinges in unit top

Quicker to install

Safely holds flap in any position

Further units can be installed above

Large application area for large to extra large flaps

  • Flap width 300‒1200 mm
  • Flap height 300‒600 mm
  • Spring force suitable for a wide range of applications, from small, light natural wood flaps up to heavy-duty designs.
  • For a wide range of flap materials and weights, such as wood, MDF, glass with a wide aluminium or wood frame.

Front installed easily and without tools

Direct 3D front adjustment

Maintenance-free

Opening angle 100°

With integrated adjustable damping

Exceptionally easy to open with a spring-loaded opening mechanism

  • Flaps are easy to open and close
  • Minimal effort required

No need for furniture hinges in unit top

Quicker to install

Safely holds flap in any position

Further units can be installed above

Large application area for large to extra large flaps

  • Flap width 300‒1200 mm
  • Flap height 300‒600 mm
  • Spring force suitable for a wide range of applications, from small, light natural wood flaps up to heavy-duty designs.
  • For a wide range of flap materials and weights, such as wood, MDF, glass with a wide aluminium or wood frame.

Front installed easily and without tools

Direct 3D front adjustment

Maintenance-free

Opening angle 100°

Products specifications
Suitable for min./max. body height 300-600 mm
Suitable for min./max. flap weight incl. handle 1.4-8.5 kg
Minimum installation depth 147 mm

Datasheets(1)

CAD Data (available after login)

Certificates/Documents(1)

Assembly instruction 1

Products specifications
Suitable for min./max. body height 300-600 mm
Suitable for min./max. flap weight incl. handle 1.4-8.5 kg
Minimum installation depth 147 mm
Close