Close
Filters
Search

Flap holder MINI type DW

Article No. 0683400244
Flap hold w. downward-facing opening MINI type DW FLPHOLD-MINI-DOOR-DOWNWARD-FACING-S16
€50.15 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Flap holder with cable pull, suitable for flap weights of 1.4–15.5 kg and flap heights of 200–480 mm
  • Cushioned opening and closing
  • Adjustable opening angle and braking force
  • Simple horizontal or vertical installation
  • Can be used for small cabinet depths from 110 mm

Specified dimensions not binding. Subject to technical changes!

Flap holder with cable pull, suitable for flap weights of 1.4–15.5 kg and flap heights of 200–480 mm
  • Cushioned opening and closing
  • Adjustable opening angle and braking force
  • Simple horizontal or vertical installation
  • Can be used for small cabinet depths from 110 mm

Specified dimensions not binding. Subject to technical changes!

Products specifications
Suitable for min. flap height 200 mm
Suitable for max. flap height 480 mm
Lift mechanism 160 N

Datasheets(1)

CAD Data (available after login)

Certificates/Documents(1)

Assembly instruction 1

Products specifications
Suitable for min. flap height 200 mm
Suitable for max. flap height 480 mm
Lift mechanism 160 N
Close