Close
Filters
Search

Flap lift fitting Kinvaro T-105

Article No. F151145220
Flap fitting Kinvaro T-105 FLPHOLD-KIT-SK-LEFT-(NI)-105DGR GRASS
€20.82 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Exceptionally easy to open thanks to power assisted opening mechanism
  • Easy access to the interior
  • Safely holds flap open in any position from 45°
  • Further units can be installed above
  • Opening angle: 105°
  • Maintenance-free

Specified dimensions not binding. Subject to technical changes!

Exceptionally easy to open thanks to power assisted opening mechanism
  • Easy access to the interior
  • Safely holds flap open in any position from 45°
  • Further units can be installed above
  • Opening angle: 105°
  • Maintenance-free

Specified dimensions not binding. Subject to technical changes!

Application area

Perfect design


For kitchen, living room and office furniture



For flaps up to 1200 mm wide



Large adjustment range


  • For a wide range of flaps

  • For wooden flaps, wooden frames


Broad application area


For flaps in various materials and weights, such as wood, MDF, glass with wide aluminium or wooden frames

Products specifications
Suitable for min./max. flap weight incl. handle 1.1-8.6 kg

Datasheets(1)

CAD Data (available after login)

Products specifications
Suitable for min./max. flap weight incl. handle 1.1-8.6 kg
Close