Close
Filters
Search

Flat blade fuse MAXI Silver

Article No. 073130120
Flat blade fuse maxi FLBLDEFSE-MAXI-SILVER-YELLOW-20A
€1.65 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Silver-coated version for better heat reflection

OEM quality

Proof of Performance

ISO 8820-3:2002(E)

Silver-coated version for better heat reflection

OEM quality

Proof of Performance

ISO 8820-3:2002(E)

Products specifications
Max. current 20 A
Colour Yellow
Max. nominal voltage 32 V/DC
Min./max. operating temperature -40 to 125 °C
Surface of the contacts Silver-plated

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Max. current 20 A
Colour Yellow
Max. nominal voltage 32 V/DC
Min./max. operating temperature -40 to 125 °C
Surface of the contacts Silver-plated
Close