Close
Search

Flat blade fuse MAXI Silver

Article No. 073130150
Flat blade fuse maxi FLBLDEFSE-MAXI-SILVER-RED-50A
€1.65 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
Silver-coated version for better heat reflection

OEM quality

Proof of Performance

ISO 8820-3:2002(E)

Silver-coated version for better heat reflection

OEM quality

Proof of Performance

ISO 8820-3:2002(E)

Products specifications
Max. current 50 A
Colour Red
Max. nominal voltage 32 V/DC
Min./max. operating temperature -40 to 125 °C
Surface of the contacts Silver-plated
Close