Close
Filters
Search

Flat blade fuse Micro 3 Silver

Article No. 0731315075
Flat blade fuse MICRO3 FLBLDEFSE-MICRO3-SILVER-OCHRE-7,5A
€0.59 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Silver-coated version for better heat reflection

OEM quality

Silver-coated version for better heat reflection

OEM quality

Products specifications
Max. current 7.5 A
Colour Ochre brown
Max. nominal voltage 32 V/DC
Min./max. operating temperature -40 to 125 °C
Surface of the contacts Silver-plated

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Max. current 7.5 A
Colour Ochre brown
Max. nominal voltage 32 V/DC
Min./max. operating temperature -40 to 125 °C
Surface of the contacts Silver-plated
Close