Close
Filters
Search

Flat blade fuse MINI-FLP Silver

Article No. 073130215
Flat blade fuse mini-FLP FLBLDEFSE-MINI-FLP-SILVER-TURQUOISE-15A
€0.41 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Silver-coated version for better heat reflection

OEM quality

Notice

Version 3A and 4A with tin-plated connector contacts

Silver-coated version for better heat reflection

OEM quality

Notice

Version 3A and 4A with tin-plated connector contacts

Products specifications
Max. current 15 A
Colour Turquoise
Max. nominal voltage 58 V/DC
Min./max. operating temperature -40 to 125 °C
Surface of the contacts Silver plated

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Max. current 15 A
Colour Turquoise
Max. nominal voltage 58 V/DC
Min./max. operating temperature -40 to 125 °C
Surface of the contacts Silver plated
Close